
Shaft Collar
Mfr # GM1C-12-B
Zoro # G521890903
product price: $4.55
/eaSold in multiples of 3 for $13.65
Key Features
Bore Dia.
12 mm
Collar Style
Clamp
Outside Dia.
28 mm
Width
11 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-12-B
Zoro #
G521890903
UPC #
44861963517
Country of Origin
China
Dimensions
Bore Dia.
12 mm
Outside Dia.
28 mm
Width
11 mm
Screw Size
M4 x 12
Details
Collar Style
Clamp
Finish
Black Oxide
Material
Steel
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.