Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM1C-14-B

  • Zoro # G521890835


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Outside Dia.
30 mm
Finish
Black Oxide
Collar Style
Clamp
Width
11 mm
Screw Size
M4 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1C-14-B
Zoro #
G521890835
UPC #
44861035801
Country of Origin
China

Dimensions

Outside Dia.
30 mm
Width
11 mm
Screw Size
M4 x 12
Bore Dia.
14 mm

Details

Finish
Black Oxide
Collar Style
Clamp
Material
Steel

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.