Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM1C-16-B

  • Zoro # G721890826


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Finish
Black Oxide
Screw Size
M5 x 16
Collar Style
Clamp
Width
13 mm
Bore Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1C-16-B
Zoro #
G721890826
UPC #
44861053669
Country of Origin
China

Dimensions

Screw Size
M5 x 16
Width
13 mm
Bore Dia.
16 mm
Outside Dia.
34 mm

Details

Finish
Black Oxide
Collar Style
Clamp
Material
Steel

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.