Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM1C-18-B

  • Zoro # G821890870


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Material
Steel
Outside Dia.
36 mm
Finish
Black Oxide
Bore Dia.
18 mm
Screw Size
M5 x 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1C-18-B
Zoro #
G821890870
UPC #
44861035795
Country of Origin
China

Dimensions

Outside Dia.
36 mm
Bore Dia.
18 mm
Screw Size
M5 x 16
Width
13 mm

Details

Material
Steel
Finish
Black Oxide
Collar Style
Clamp

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.