
Shaft Collar
Mfr # GM1C-20-SS
Zoro # G021890823
product price: $25.79
/eaKey Features
Collar Style
Clamp
Screw Size
M6 x 16
Width
15 mm
Outside Dia.
40 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GM1C-20-SS
Zoro #
G021890823
UPC #
44861053690
Country of Origin
China
Dimensions
Screw Size
M6 x 16
Width
15 mm
Outside Dia.
40 mm
Bore Dia.
20 mm
Details
Collar Style
Clamp
Material
Stainless Steel
Finish
Plain
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.