
Shaft Collar
Mfr # GM1C-35-B
Zoro # G621890889
product price: $11.35
/eaKey Features
Bore Dia.
35 mm
Outside Dia.
57 mm
Finish
Black Oxide
Screw Size
M6 x 16
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-35-B
Zoro #
G621890889
UPC #
44861053744
Country of Origin
China
Dimensions
Bore Dia.
35 mm
Outside Dia.
57 mm
Screw Size
M6 x 16
Width
15 mm
Details
Finish
Black Oxide
Collar Style
Clamp
Material
Steel
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.