
Shaft Collar
Mfr # GM1C-50-B
Zoro # G421890867
product price: $22.15
/eaKey Features
Bore Dia.
50 mm
Collar Style
Clamp
Outside Dia.
78 mm
Screw Size
M8 x 25
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-50-B
Zoro #
G421890867
UPC #
44861053782
Country of Origin
China
Dimensions
Bore Dia.
50 mm
Outside Dia.
78 mm
Screw Size
M8 x 25
Width
19 mm
Details
Collar Style
Clamp
Material
Steel
Finish
Black Oxide
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.