Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM1C-60-SS

  • Zoro # G721890963


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Collar Style
Clamp
Bore Dia.
60 mm
Outside Dia.
88 mm
Width
19 mm
Screw Size
M8 x 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1C-60-SS
Zoro #
G721890963
UPC #
44861053829
Country of Origin
China

Dimensions

Bore Dia.
60 mm
Outside Dia.
88 mm
Width
19 mm
Screw Size
M8 x 25

Details

Collar Style
Clamp
Finish
Plain
Material
Stainless Steel

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.