
Shaft Collar
Mfr # GM1C-70-B
Zoro # G621891039
product price: $44.45
/eaKey Features
Material
Steel
Width
19 mm
Outside Dia.
98 mm
Finish
Black Oxide
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-70-B
Zoro #
G621891039
UPC #
44861053843
Country of Origin
China
Dimensions
Width
19 mm
Outside Dia.
98 mm
Screw Size
M8 x 25
Bore Dia.
70 mm
Details
Material
Steel
Finish
Black Oxide
Collar Style
Clamp
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.