Zoro Homepage

Shaft Collar

  • Mfr # GM1C-75-B

  • Zoro # G821891020


product price: $47.55
/ea

Key Features

Bore Dia.
75 mm
Screw Size
M8 x 25
Collar Style
Clamp
Material
Steel
Outside Dia.
103 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM1C-75-B
Zoro #
G821891020
UPC #
44861053850
Country of Origin
China

Dimensions

Bore Dia.
75 mm
Screw Size
M8 x 25
Outside Dia.
103 mm
Width
19 mm

Details

Collar Style
Clamp
Material
Steel
Finish
Black Oxide

Description

Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.