
Shaft Collar
Mfr # GM1C-80-B
Zoro # G421891086
product price: $61.99
/eaKey Features
Screw Size
M8 x 25
Outside Dia.
108 mm
Finish
Black Oxide
Bore Dia.
80 mm
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-80-B
Zoro #
G421891086
UPC #
44861053867
Country of Origin
China
Dimensions
Screw Size
M8 x 25
Outside Dia.
108 mm
Bore Dia.
80 mm
Width
19 mm
Details
Finish
Black Oxide
Collar Style
Clamp
Material
Steel
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.