
Shaft Collar
Mfr # GM1C-80-SS
Zoro # G421891130
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
108 mm
Bore Dia.
80 mm
Screw Size
M8 x 25
Width
19 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM1C-80-SS
Zoro #
G421891130
UPC #
44861037119
Country of Origin
China
Dimensions
Outside Dia.
108 mm
Bore Dia.
80 mm
Screw Size
M8 x 25
Width
19 mm
Details
Material
Stainless Steel
Collar Style
Clamp
Finish
Plain
Description
Design fully engages the shaft without marring. Greater axial holding power than set screw collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.