
Shaft Collar
Mfr # GM2C-03-SS
Zoro # G421891123
product price: $21.15
/eaKey Features
Finish
Plain
Collar Style
Clamp
Outside Dia.
16 mm
Bore Dia.
3 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-03-SS
Zoro #
G421891123
UPC #
44861053881
Country of Origin
China
Dimensions
Outside Dia.
16 mm
Bore Dia.
3 mm
Screw Size
M3 x 8
Width
9 mm
Details
Finish
Plain
Collar Style
Clamp
Material
Stainless Steel
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.