Zoro Homepage

Shaft Collar

  • Mfr # GM2C-08-SS

  • Zoro # G121891089


product price: $16.39
/ea

Key Features

Screw Size
M3 x 10
Bore Dia.
8 mm
Outside Dia.
18 mm
Collar Style
Clamp
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM2C-08-SS
Zoro #
G121891089
UPC #
44861053942
Country of Origin
China

Dimensions

Screw Size
M3 x 10
Bore Dia.
8 mm
Outside Dia.
18 mm
Width
9 mm

Details

Collar Style
Clamp
Finish
Plain
Material
Stainless Steel

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.