Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM2C-10-SS

  • Zoro # G221890975


product price: $17.45
/ea

Key Features

Outside Dia.
24 mm
Finish
Plain
Bore Dia.
10 mm
Screw Size
M3 x 10
Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM2C-10-SS
Zoro #
G221890975
UPC #
44861053980
Country of Origin
China

Dimensions

Outside Dia.
24 mm
Bore Dia.
10 mm
Screw Size
M3 x 10
Width
9 mm

Details

Finish
Plain
Collar Style
Clamp
Material
Stainless Steel

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.