Zoro Homepage

Shaft Collar

  • Mfr # GM2C-12-SS

  • Zoro # G921890947


product price: $18.95
/ea

Key Features

Outside Dia.
28 mm
Bore Dia.
12 mm
Width
11 mm
Material
Stainless Steel
Screw Size
M4 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM2C-12-SS
Zoro #
G921890947
UPC #
44861054000
Country of Origin
China

Dimensions

Outside Dia.
28 mm
Bore Dia.
12 mm
Width
11 mm
Screw Size
M4 x 12

Details

Material
Stainless Steel
Collar Style
Clamp
Finish
Plain

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.