Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM2C-14-SS

  • Zoro # G621891077


product price: $23.19
/ea

Key Features

Bore Dia.
14 mm
Collar Style
Clamp
Outside Dia.
30 mm
Screw Size
M4 x 12
Width
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM2C-14-SS
Zoro #
G621891077
UPC #
44861041895
Country of Origin
China

Dimensions

Bore Dia.
14 mm
Outside Dia.
30 mm
Screw Size
M4 x 12
Width
11 mm

Details

Collar Style
Clamp
Material
Stainless Steel
Finish
Plain

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.