
Shaft Collar
Mfr # GM2C-15-B
Zoro # G521890989
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Bore Dia.
15 mm
Finish
Black Oxide
Collar Style
Clamp
Width
13 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-15-B
Zoro #
G521890989
UPC #
44861054017
Country of Origin
China
Dimensions
Bore Dia.
15 mm
Width
13 mm
Screw Size
M5 x 16
Outside Dia.
34 mm
Details
Finish
Black Oxide
Collar Style
Clamp
Material
Steel
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.