
Shaft Collar
Mfr # GM2C-16-SS
Zoro # G521891092
product price: $26.49
/eaKey Features
Bore Dia.
16 mm
Outside Dia.
34 mm
Finish
Plain
Screw Size
M5 x 16
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-16-SS
Zoro #
G521891092
UPC #
44861054048
Country of Origin
China
Dimensions
Bore Dia.
16 mm
Outside Dia.
34 mm
Screw Size
M5 x 16
Width
13 mm
Details
Finish
Plain
Collar Style
Clamp
Material
Stainless Steel
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.