
Shaft Collar
Mfr # GM2C-40-B
Zoro # G621891084
product price: $17.35
/eaKey Features
Outside Dia.
60 mm
Screw Size
M6 x 16
Bore Dia.
40 mm
Collar Style
Clamp
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-40-B
Zoro #
G621891084
UPC #
44861054130
Country of Origin
China
Dimensions
Outside Dia.
60 mm
Screw Size
M6 x 16
Bore Dia.
40 mm
Width
15 mm
Details
Collar Style
Clamp
Material
Steel
Finish
Black Oxide
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.