
Shaft Collar
Mfr # GM2C-55-B
Zoro # G821891099
product price: $32.25
/eaKey Features
Outside Dia.
82 mm
Screw Size
M8 x 25
Collar Style
Clamp
Bore Dia.
55 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-55-B
Zoro #
G821891099
UPC #
44861054185
Country of Origin
China
Dimensions
Outside Dia.
82 mm
Screw Size
M8 x 25
Bore Dia.
55 mm
Width
19 mm
Details
Collar Style
Clamp
Material
Steel
Finish
Black Oxide
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.