
Shaft Collar
Mfr # GM2C-55-SS
Zoro # G921890961
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
55 mm
Outside Dia.
82 mm
Screw Size
M8 x 25
Collar Style
Clamp
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-55-SS
Zoro #
G921890961
UPC #
44861042205
Country of Origin
China
Dimensions
Bore Dia.
55 mm
Outside Dia.
82 mm
Screw Size
M8 x 25
Width
19 mm
Details
Collar Style
Clamp
Finish
Plain
Material
Stainless Steel
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.