
Shaft Collar
Mfr # GM2C-60-B
Zoro # G821890948
product price: $31.95
/eaKey Features
Outside Dia.
88 mm
Collar Style
Clamp
Material
Steel
Screw Size
M8 x 25
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-60-B
Zoro #
G821890948
UPC #
44861054192
Country of Origin
China
Dimensions
Outside Dia.
88 mm
Screw Size
M8 x 25
Bore Dia.
60 mm
Width
19 mm
Details
Collar Style
Clamp
Material
Steel
Finish
Black Oxide
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.