Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GM2C-65-B

  • Zoro # G721891069


product price: $52.69
/ea

Key Features

Finish
Black Oxide
Outside Dia.
93 mm
Collar Style
Clamp
Screw Size
M8 x 25
Bore Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM2C-65-B
Zoro #
G721891069
UPC #
44861054215
Country of Origin
China

Dimensions

Outside Dia.
93 mm
Screw Size
M8 x 25
Bore Dia.
65 mm
Width
19 mm

Details

Finish
Black Oxide
Collar Style
Clamp
Material
Steel

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.