Zoro Homepage

Shaft Collar

  • Mfr # GM2C-80-B

  • Zoro # G521890798


product price: $72.35
/ea

Key Features

Collar Style
Clamp
Bore Dia.
80 mm
Outside Dia.
108 mm
Material
Steel
Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM2C-80-B
Zoro #
G521890798
UPC #
44861054246
Country of Origin
China

Dimensions

Bore Dia.
80 mm
Outside Dia.
108 mm
Width
19 mm
Screw Size
M8 x 25

Details

Collar Style
Clamp
Material
Steel
Finish
Black Oxide

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.