
Shaft Collar
Mfr # GM2C-80-SS
Zoro # G921890824
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
80 mm
Outside Dia.
108 mm
Finish
Plain
Collar Style
Clamp
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GM2C-80-SS
Zoro #
G921890824
UPC #
44861042168
Country of Origin
China
Dimensions
Bore Dia.
80 mm
Outside Dia.
108 mm
Screw Size
M8 x 25
Width
19 mm
Details
Finish
Plain
Collar Style
Clamp
Material
Stainless Steel
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.