Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GMC-04-B

  • Zoro # G921890718


product price: $1.59
/ea
Sold in multiples of 7 for $11.13

Key Features

Bore Dia.
4 mm
Outside Dia.
8 mm
Collar Style
Set Screw
Screw Size
M2 x 3
Width
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-04-B
Zoro #
G921890718
UPC #
44861054284
Country of Origin
China

Dimensions

Bore Dia.
4 mm
Outside Dia.
8 mm
Screw Size
M2 x 3
Width
5 mm

Details

Collar Style
Set Screw
Material
Steel
Finish
Black Oxide

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.