Zoro Homepage

Shaft Collar

  • Mfr # GMC-05-B

  • Zoro # G421890850


product price: $1.59
/ea
Sold in multiples of 7 for $11.13

Key Features

Bore Dia.
5 mm
Outside Dia.
10 mm
Collar Style
Set Screw
Material
Steel
Screw Size
M3 x 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-05-B
Zoro #
G421890850
UPC #
44861054321
Country of Origin
China

Dimensions

Bore Dia.
5 mm
Outside Dia.
10 mm
Screw Size
M3 x 3
Width
6 mm

Details

Collar Style
Set Screw
Material
Steel
Finish
Black Oxide

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.