
Shaft Collar
Mfr # GMC-06-B
Zoro # G921890763
product price: $1.59
/eaSold in multiples of 7 for $11.13
Key Features
Outside Dia.
12 mm
Bore Dia.
6 mm
Collar Style
Set Screw
Screw Size
M4 x 4
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-06-B
Zoro #
G921890763
UPC #
44861054345
Country of Origin
China
Dimensions
Outside Dia.
12 mm
Bore Dia.
6 mm
Screw Size
M4 x 4
Width
8 mm
Details
Collar Style
Set Screw
Finish
Black Oxide
Material
Steel
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.