Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GMC-06-SS

  • Zoro # G121890815


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Outside Dia.
12 mm
Screw Size
M4 x 4
Finish
Plain
Bore Dia.
6 mm
Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-06-SS
Zoro #
G121890815
UPC #
44861054352
Country of Origin
China

Dimensions

Outside Dia.
12 mm
Screw Size
M4 x 4
Bore Dia.
6 mm
Width
8 mm

Details

Material
Stainless Steel
Finish
Plain
Collar Style
Set Screw

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.