
Shaft Collar
Mfr # GMC-08-B
Zoro # G621890827
product price: $1.85
/eaSold in multiples of 6 for $11.10
Key Features
Bore Dia.
8 mm
Collar Style
Set Screw
Screw Size
M4 x 4
Outside Dia.
16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-08-B
Zoro #
G621890827
UPC #
44861054369
Country of Origin
China
Dimensions
Bore Dia.
8 mm
Screw Size
M4 x 4
Outside Dia.
16 mm
Width
8 mm
Details
Collar Style
Set Screw
Material
Steel
Finish
Black Oxide
Description
Traditional cost effective collar design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.