Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GMC-08-SS

  • Zoro # G321890837


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Finish
Plain
Collar Style
Set Screw
Width
8 mm
Screw Size
M4 x 4
Outside Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-08-SS
Zoro #
G321890837
UPC #
44861054376
Country of Origin
China

Dimensions

Width
8 mm
Screw Size
M4 x 4
Outside Dia.
16 mm
Bore Dia.
8 mm

Details

Finish
Plain
Collar Style
Set Screw
Material
Stainless Steel

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.