
Shaft Collar
Mfr # GMC-09-B
Zoro # G321890783
product price: $1.89
/eaSold in multiples of 6 for $11.34
Key Features
Screw Size
M4 x 4
Bore Dia.
9 mm
Finish
Black Oxide
Width
8 mm
Collar Style
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-09-B
Zoro #
G321890783
UPC #
44861042229
Country of Origin
China
Dimensions
Screw Size
M4 x 4
Bore Dia.
9 mm
Width
8 mm
Outside Dia.
20 mm
Details
Finish
Black Oxide
Collar Style
Set Screw
Material
Steel
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.