
Shaft Collar
Mfr # GMC-09-SS
Zoro # G021890779
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Collar Style
Set Screw
Outside Dia.
20 mm
Width
8 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-09-SS
Zoro #
G021890779
UPC #
44861042243
Country of Origin
China
Dimensions
Outside Dia.
20 mm
Width
8 mm
Bore Dia.
9 mm
Screw Size
M4 x 4
Details
Collar Style
Set Screw
Material
Stainless Steel
Finish
Plain
Description
Traditional cost effective collar design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.