Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GMC-16-B

  • Zoro # G221890739


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Collar Style
Set Screw
Bore Dia.
16 mm
Outside Dia.
28 mm
Screw Size
M6 x 6
Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-16-B
Zoro #
G221890739
UPC #
44861054420
Country of Origin
China

Dimensions

Bore Dia.
16 mm
Outside Dia.
28 mm
Screw Size
M6 x 6
Width
12 mm

Details

Collar Style
Set Screw
Material
Steel
Finish
Black Oxide

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.