
Shaft Collar
Mfr # GMC-18-SS
Zoro # G021890731
product price: $14.15
/eaKey Features
Outside Dia.
32 mm
Collar Style
Set Screw
Screw Size
M6 x 6
Width
14 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-18-SS
Zoro #
G021890731
UPC #
44861054451
Country of Origin
China
Dimensions
Outside Dia.
32 mm
Bore Dia.
18 mm
Screw Size
M6 x 6
Width
14 mm
Details
Collar Style
Set Screw
Finish
Plain
Material
Stainless Steel
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.