
Shaft Collar
Mfr # GMC-24-SS
Zoro # G121890754
product price: $19.15
/eaKey Features
Screw Size
M8 x 8
Finish
Plain
Outside Dia.
40 mm
Bore Dia.
24 mm
Collar Style
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-24-SS
Zoro #
G121890754
UPC #
44861043196
Country of Origin
China
Dimensions
Screw Size
M8 x 8
Outside Dia.
40 mm
Bore Dia.
24 mm
Width
14 mm
Details
Finish
Plain
Collar Style
Set Screw
Material
Stainless Steel
Description
Traditional cost effective collar design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.