Zoro Homepage

Shaft Collar

  • Mfr # GMC-28-B

  • Zoro # G621890735


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Width
16 mm
Screw Size
M8 x 8
Finish
Black Oxide
Collar Style
Set Screw
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-28-B
Zoro #
G621890735
UPC #
44861054529
Country of Origin
China

Dimensions

Width
16 mm
Screw Size
M8 x 8
Outside Dia.
45 mm
Bore Dia.
28 mm

Details

Finish
Black Oxide
Collar Style
Set Screw
Material
Steel

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.