Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GMC-32-SS

  • Zoro # G621890766


product price: $31.89
/ea

Key Features

Collar Style
Set Screw
Screw Size
M8 x 8
Width
16 mm
Finish
Plain
Outside Dia.
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-32-SS
Zoro #
G621890766
UPC #
44861054574
Country of Origin
China

Dimensions

Screw Size
M8 x 8
Bore Dia.
32 mm
Width
16 mm
Outside Dia.
50 mm

Details

Collar Style
Set Screw
Material
Stainless Steel
Finish
Plain

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.