
Shaft Collar
Mfr # GMC-34-B
Zoro # G221890784
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Width
16 mm
Outside Dia.
50 mm
Screw Size
M8 x 8
Finish
Black Oxide
Collar Style
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-34-B
Zoro #
G221890784
UPC #
44861043141
Country of Origin
China
Dimensions
Bore Dia.
34 mm
Width
16 mm
Outside Dia.
50 mm
Screw Size
M8 x 8
Details
Finish
Black Oxide
Collar Style
Set Screw
Material
Steel
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.