
Shaft Collar
Mfr # GMC-35-B
Zoro # G421890799
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Outside Dia.
56 mm
Screw Size
M8 x 10
Finish
Black Oxide
Width
16 mm
Collar Style
Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-35-B
Zoro #
G421890799
UPC #
44861054581
Country of Origin
China
Dimensions
Bore Dia.
35 mm
Outside Dia.
56 mm
Screw Size
M8 x 10
Width
16 mm
Details
Finish
Black Oxide
Collar Style
Set Screw
Material
Steel
Description
Traditional cost effective collar design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.