
Shaft Collar
Mfr # GMC-38-SS
Zoro # G821890740
product price: $35.45
/eaKey Features
Screw Size
M8 x 10
Bore Dia.
38 mm
Collar Style
Set Screw
Outside Dia.
56 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-38-SS
Zoro #
G821890740
UPC #
44861054611
Country of Origin
China
Dimensions
Screw Size
M8 x 10
Bore Dia.
38 mm
Outside Dia.
56 mm
Width
16 mm
Details
Collar Style
Set Screw
Finish
Plain
Material
Stainless Steel
Description
Traditional cost effective collar design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.