Zoro Homepage

Shaft Collar

  • Mfr # GMC-40-SS

  • Zoro # G621890759


product price: $45.89
/ea

Key Features

Bore Dia.
40 mm
Collar Style
Set Screw
Outside Dia.
63 mm
Width
18 mm
Screw Size
M10 x 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-40-SS
Zoro #
G621890759
UPC #
44861054635
Country of Origin
China

Dimensions

Bore Dia.
40 mm
Outside Dia.
63 mm
Width
18 mm
Screw Size
M10 x 10

Details

Collar Style
Set Screw
Finish
Plain
Material
Stainless Steel

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.