
Shaft Collar
Mfr # GMC-45-B
Zoro # G721890857
product price: $11.99
/eaKey Features
Bore Dia.
45 mm
Outside Dia.
70 mm
Width
18 mm
Screw Size
M10 x 10
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMC-45-B
Zoro #
G721890857
UPC #
44861054642
Country of Origin
China
Dimensions
Bore Dia.
45 mm
Outside Dia.
70 mm
Width
18 mm
Screw Size
M10 x 10
Details
Material
Steel
Finish
Black Oxide
Collar Style
Set Screw
Description
Traditional cost effective collar design.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.