Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GMC-45-SS

  • Zoro # G421890805


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Screw Size
M10 x 10
Outside Dia.
70 mm
Bore Dia.
45 mm
Collar Style
Set Screw
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-45-SS
Zoro #
G421890805
UPC #
44861054659
Country of Origin
China

Dimensions

Screw Size
M10 x 10
Outside Dia.
70 mm
Bore Dia.
45 mm
Width
18 mm

Details

Collar Style
Set Screw
Material
Stainless Steel
Finish
Plain

Description

Traditional cost effective collar design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.