Zoro Homepage

Shaft Collar

  • Mfr # GMC-50-SS

  • Zoro # G421890720


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50 mm
Finish
Plain
Collar Style
Set Screw
Screw Size
M10 x 10
Outside Dia.
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMC-50-SS
Zoro #
G421890720
UPC #
44861054673
Country of Origin
China

Dimensions

Bore Dia.
50 mm
Screw Size
M10 x 10
Outside Dia.
80 mm
Width
18 mm

Details

Finish
Plain
Collar Style
Set Screw
Material
Stainless Steel

Description

Traditional cost effective collar design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.