Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GSTC-112-07-B

  • Zoro # G621890964


product price: $10.95
/ea

Key Features

Finish
Black Oxide
Width
0.5 in
Collar Style
Threaded
Outside Dia.
1.875 in
Screw Size
1/4-28 x 3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTC-112-07-B
Zoro #
G621890964
UPC #
44861056158
Country of Origin
China

Dimensions

Width
0.5 in
Outside Dia.
1.875 in
Screw Size
1/4-28 x 3/4

Details

Finish
Black Oxide
Collar Style
Threaded
Material
Steel

Description

Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.