Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GSTC-112-07-SS

  • Zoro # G021891158


product price: $31.35
/ea

Key Features

Screw Size
1/4-28 x 3/4
Finish
Plain
Outside Dia.
1.875 in
Collar Style
Threaded
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTC-112-07-SS
Zoro #
G021891158
UPC #
44861045145
Country of Origin
China

Dimensions

Screw Size
1/4-28 x 3/4
Outside Dia.
1.875 in
Width
0.5 in

Details

Finish
Plain
Collar Style
Threaded
Material
Stainless Steel

Description

Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.