Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Collar

  • Mfr # GSTC-175-16-B

  • Zoro # G721891175


product price: $19.99
/ea

Key Features

Screw Size
5/16-24 x 1
Outside Dia.
2.75 in
Collar Style
Threaded
Material
Steel
Width
0.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTC-175-16-B
Zoro #
G721891175
UPC #
44861056257
Country of Origin
China

Dimensions

Screw Size
5/16-24 x 1
Outside Dia.
2.75 in
Width
0.6875 in

Details

Collar Style
Threaded
Material
Steel
Finish
Black Oxide

Description

Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.