Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
H1C-143 One-Piece Clamping Collar Recessed Screw
- Mfr # H1C-143
- Zoro # G2668009
product price:Â
$
9.59
/ea
Key Features
Number of Pieces
1
Collar Style
Clamp
Screw Size
1/4"-28
Operating Temp. Range
0 Degrees to 300 Degrees F
Screw Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1C-143
- Zoro #
- G2668009
- UPC #
- 044861153413
- Country of Origin
- United States
Dimensions
- Screw Size
- 1/4"-28
- Width Tolerance
- +0.005/-0.005 in
- Bore Diameter
- 1 7/16 in
- Screw Thread Size
- 1/4"-28
- Screw Length
- 3/4 in
- Collar Outside Diameter
- 2-3/8 in
- Clearance Diameter
- 2.38 in
- For Shaft Diameter
- 1 7/16 in
- Collar Width
- 1/2 in
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.38 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.